Zoro Homepage

521609A 3-Way Thermostatic

  • Mfr # 521609A

  • Zoro # G6908432


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Connection Type/Size (In.)
Sweat union, 1 in
Height (In.)
2-1/2 in
Width (In.)
5 in
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521609A
Zoro #
G6908432
UPC #
8016615961713
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
Sweat union, 1 in
Height (In.)
2-1/2 in
Width (In.)
5 in
Length (In.)
6 in

Description

521609A 3-Way Thermostatic Mixing Valve 1" Sweat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.