Zoro Homepage

551022A Dis 3/4" Sweat

  • Mfr # 551022A

  • Zoro # G6062726


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Max. Pressure
150 psi
Temp. Range
32 to 250°F
Body Material
brass
Connection Type
Sweat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551022A
Zoro #
G6062726
UPC #
8016615078879
Country of Origin
United States

Details

Max. Pressure
150 psi
Temp. Range
32 to 250°F
Body Material
brass
Connection Type
Sweat

Description

551022A Dis 3/4" Sweat Compact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.