Shop CALGAZ
See all product information
Create Account
Calibration Gas, Cylinder, 34 L, Methane
- Mfr # ME CPP34
- Zoro # G823943185
product price:Â
$
47.25
/ea
Key Features
Reusability
Disposable
Operating Pressure - Maximum
500 psi
Chemical Formula
CH4
Standards
ISO 9001:2015
Cylinder Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME CPP34
- Zoro #
- G823943185
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cylinder Height
- 10.75 in
- Cylinder Diameter
- 2.9 in
Details
- Reusability
- Disposable
- Operating Pressure - Maximum
- 500 psi
- Item
- Calibration Gas
- Chemical Formula
- CH4
- Standards
- ISO 9001:2015
- Cylinder Material
- Steel
- Product Type
- Calibration Gas
- Gas Mixture
- Methane 99.999%
- Cylinder Capacity
- 34 L
- Container Type
- Cylinder
- CGA Number
- 34LS-132-CP
- Gas Type
- Methane
- Background Gas
- Air, Nitrogen
- For Use With
- CGA 600
- CAS Number
- 74-82-8
- Compatible Manufacturer Part Number
- CGA 600
- Calibration Certificate
- NIST
- Compatible Product Type
- CGA 600
Description
Calibration Gas, CGA Number 34LS-132-CP, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With CGA 600, Gas Mixture Methane 99.999 Percent, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Background Gas Air, Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable, Operating Pressure - Maximum 500 psi
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.