Earbuds With Mic And To Go Plug
- Mfr # E3T
- Zoro # G804116119
Key Features
Specifications
Details
- MFR #
- E3T
- Zoro #
- G804116119
- UPC #
- 610356833346
- Country of Origin
- China
- Item
- Earset
- Includes
- E3 Ear Bud, User Manual, Pair of Replaceable Ear Covers (Medium,Small)
- Mount Type
- In-ear
- Maximum Frequency
- 22 kHz
- Earpiece Design
- Earbud
- Sound Pressure Level
- 100 dB
- Impedance
- 16 Ohm
- Earpiece Type
- Binaural
- Sound Mode
- Stereo
- Microphone Design
- On-cable
- Minimum Frequency Response
- 12 Hz
- Connectivity Technology
- Wired
- Microphone Technology
- Noise Reduction
- Host Interface
- Mini-phone (3.5mm)
Dimensions
- Cable Length
- 3.90 ft
- Height
- 5"
- Width
- 6"
- Driver Size
- 0.35"
Description
With an increasing amount of language learning being done online and with mobile devices (such as with iPads®, Nooks®, and Chromebooks®), the importance of an audio component continues to grow. Both Parcc and Smarter Balanced also integrate the use of audio for testing purposes. Growing text-to-speech functions also underscore the need for accessible audio.
This lightweight stereo Ear Bud headphone delivers full-bodied sound. The E3 works with iOS, Windows and Android-based platform devices and is iCompatible with tablets, smartphones, netbooks, notebooks, desktop and laptop computers.
- Rugged ABS plastic resists shattering for safety
- Noise-reducing ear covers help decrease external ambient sounds to help keep students more on task
- Inline volume control
- Tangle-proof 3.9 ft. straight cord with 3.5 mm. plug ideal for use with tablets and smartphones.
- Replaceable ear covers
- Driver Unit - 9 mm.
- Impedance - 16ohm
- Sensitivity - 100dB 3dB
- Frequency response - 12Hz-22KHz
- Rated Power - 25mW
- Power Capability - 50mW
- Cord Length - 3.9 feet, straight
- Inline Volume Control - Yes
- Enclosure - ABS Plastic
- Noise Isolating Ear Covers - Included
- Weight - Each 0.67 Oz.
- Connector Type - E3 (3.5mm plug), E3T (To GoTM plug), E3USB (USB plug)
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.