International E-1 Economy Stereo Ear Bud
- Mfr # E-1
- Zoro # G603971575
product price:Â
$
32.49
/ea
Key Features
Color
Black
Includes
Multimedia Ear Bud With 3.5mm Plug, User Manual, Pair of Replaceable Ear Covers (Medium,Small)
Cable Length
3.9 ft
Mount Type
In-ear
Width
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-1
- Zoro #
- G603971575
- UPC #
- 610356833117
- Country of Origin
- China
Dimensions
- Cable Length
- 3.9 ft
- Width
- 6"
- Height
- 4"
Details
- Color
- Black
- Item
- Earphone
- Includes
- Multimedia Ear Bud With 3.5mm Plug, User Manual, Pair of Replaceable Ear Covers (Medium,Small)
- Mount Type
- In-ear
- Earpiece Design
- Earbud
- Connectivity Technology
- Wired
- Host Interface
- Mini-phone (3.5mm)
- Sound Mode
- Stereo
- Earpiece Type
- Binaural
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Color: Black
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.