Zoro Homepage

International Hearing Safe Protective Headphone

  • Mfr # HS60

  • Zoro # G614785222


product price: $48.29
/ea

Key Features

Standards
CECPSIAANSI S3.19
Material
ABS Plastic EarcupLeatherette Ear PadPolyvinyl Chloride (PVC) Ear PadPolypropylene Headband
Color
Bright Yellow
Protection Type
Noise
Features
Foldable, Noise Reduction, Adjustable Earcup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS60
Zoro #
G614785222
UPC #
10356467006
Country of Origin
China

Details

Standards
CECPSIAANSI S3.19
Material
ABS Plastic EarcupLeatherette Ear PadPolyvinyl Chloride (PVC) Ear PadPolypropylene Headband
Color
Bright Yellow
Protection Type
Noise
Item
Earmuffs
Features
Foldable, Noise Reduction, Adjustable Earcup

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.