Zoro Homepage

Listening First Stereo Headphone, Blue

  • Mfr # 2800BL

  • Zoro # G5628175


product price: $30.59
/ea

Key Features

Material
abs plastic, electronics, foam-filled leatherette
Cable Length
5.50 ft
Features
Noise Reduction
Recommended Age
4+ Years
Recommended Grade
PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2800BL
Zoro #
G5628175
UPC #
610356563007
Country of Origin
China

Dimensions

Cable Length
5.50 ft

Details

Color
Blue
Material
abs plastic, electronics, foam-filled leatherette
Features
Noise Reduction
Recommended Age
4+ Years
Recommended Grade
PK+
Product Type
Headphone
Impedance
25 Ohm

Description

Teachers understand one secret to a successful class is engaging their students. These fun solid-colored Listening First Headphones are built to do just that with playful Blue color. Purpose built with the proper age-appropriate size and weight for day care to elementary school-aged students, these unique headphones are ideal for computer-based programs (including testing to meet Common Core State Standards), literacy and language learning activities, read alongs in classrooms, library and lab settings. Safety was a design priority for the Listening First headphones with slotted earcup baffles protecting the internal speakers against accidental perforation by sharp objects. Noise-reducing earcups rest around not in the ears to provide maximum protection against ambient noise so students won't increase the volume to hear the content. The rugged ABS plastic earcups won't shatter (unlike materials used in consumer electronics items) into potentially dangerous shards and withstand the rigors of daily use to help children remain focused on learning. The entry point of the cord into the earcup is reinforced. The 3.5mm stereo plug enables student listening to smartphones, tablets, computers and other audio sources. Creating a small group of differentiated learners is possible with the use of a stereo jackbox.
Optional disposable hypoallergenic cloth earpad covers (2800EC) are available for headphones in high use settings. Students and teachers tell us the covers help make the headphones feel even cooler, are comfortable to wear and help keep the earpads clean. The solid-colored Listening First headphones come with an industry leading two-year warranty.
Three year warranty for school use - unlike headphones purchased at consumer electronics stores whose warranties would be voided if used in schools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.