Zoro Homepage

NeoTech On-Ear Stereo Headset with Gooseneck Microphone, USB Plug, Black/Silver

  • Mfr # 1025MUSB

  • Zoro # G511755823


product price: $65.39
/ea

Key Features

Cable Length
6 ft
Color
Black
Includes
User Manual
Material
ABS Plastic
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025MUSB
Zoro #
G511755823
UPC #
885634306120
Country of Origin
China

Dimensions

Cable Length
6 ft
Driver Size
1.57 in

Details

Color
Black
Includes
User Manual
Material
ABS Plastic
Item
Headset
Recommended Age
3+ years
Recommended Grade
Grade K+
Sound Pressure Level
100 dB
Impedance
25 Ohm
Min. Frequency Response
20 Hz
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Host Interface
USB
Connectivity Technology
Wired
Series
1025
Max. Frequency Response
20 kHz
Microphone Technology
Uni-directional, Electret, Noise Reduction, Condenser
Microphone Design
Boom
Sound Mode
Stereo

Description

The NeoTech 1025MUSB is a mainstream, mid-weight headset for general-purpose classroom usage. The 1025MUSB delivers performance for 1:1 learning, assessment testing and more. Its audio playback is calibrated to enhance the tonal range of the human voice in language learning and its noise-reducing boom microphone captures a student's verbal response - not their neighbors, making it ideal for language learning, library uses and in computer labs. Compatible with Chromebooks, laptop and desktop PCs & Macs, it provides the versatility you need for BYOD and school-issued device requirements in the classroom.


  • •Noise-reducing unidirectional mic, swings up alongside the headband when not in use
  • •6' highly durable CaliTuffTM cord made of braided, PVC- jacketed material with reinforced earcup entry point resists chewing, cutting and separation
  • •Plug type: USB 2.0
  • •Rugged ABS plastic head strap and earcups resist breakage in high-use situations
  • •3 years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.