Zoro Homepage

On-Ear Headset with Gooseneck Microphone, 3.5mm, Black

  • Mfr # KH-08GT BK

  • Zoro # G315626022


product price: $38.79
/ea

Key Features

Recommended Age
7+ years
Color
Black
Includes
1 Headset
Recommended Grade
Grade 2+
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH-08GT BK
Zoro #
G315626022
UPC #
885634494759
Country of Origin
China

Details

Recommended Age
7+ years
Color
Black
Includes
1 Headset
Recommended Grade
Grade 2+
Material
ABS plastic

Description

When verbal interaction is required, the KH-08 headsets have the same great features as the KH-08 headphones and includes a unidirectional gooseneck microphone with in-line volume control that can swing up when you're not using it. The durable 6-foot CaliTuff cord is made of braided, PVC jacketed material that resists chewing and cutting.


  • Inline volume control
  • 2-layered cut-and-chew-resistant cord
  • Superior quality leatherette cushion for ultimate comfort
  • 3-year warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.