Shop CALIFORNIA AIR TOOLS
See all product information
Create Account
20 Gallon 1.3 hp Oil-Free Quiet High Pressure Air Compressor
- Mfr # CALAIR 20013
- Zoro # G824934540
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36.25 in
Overall Width
19 in
Tank Size
20 gal
Voltage
110 V
Overall Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CALAIR 20013
- Zoro #
- G824934540
- UPC #
- 850053943669
- Country of Origin
- Mexico
- Item
- Air Compressor
- Voltage
- 110 V
- Cylinder Material
- Steel
Dimensions
- Overall Height
- 36.25 in
- Overall Width
- 19 in
- Tank Size
- 20 gal
- Overall Length
- 19 in
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.