5-Gallon Aluminum Air Tank 125 PSI Max only 9 lbs

  • Mfr # CAT-AUX05A

  • Zoro # G0164637


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Includes
Aluminum Tank
Length
12.5
Capacity
5 gal.
Width
20.5
Maximum PSI
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT-AUX05A
Zoro #
G0164637
UPC #
743369705109
Country of Origin
China

Dimensions

Length
12.5
Width
20.5
Height
8.5

Details

Item
Air Tank,Lightweight Portable,5gal.,Alum
Includes
Aluminum Tank
Capacity
5 gal.
Maximum PSI
125
Weight
9

Description

Air Tank,Lightweight Portable,5gal.,Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.