6.0 Hp Ultra Quiet, Ultra Dry & Oil-Free Air Compressor with 98% Air Drying System

  • Mfr # 20060DCC

  • Zoro # G610860879


product price:  $6,286.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Weight
239
Engine Oil Capacity
20 Gallon
Housing Material
Steel
Overall Width
24 in
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20060DCC
Zoro #
G610860879
UPC #
850053943331
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
30 in

Details

Weight
239
Engine Oil Capacity
20 Gallon
Housing Material
Steel

Description

The California Air Tools 20060DCC Ultra Quiet, Ultra Dry Oil-Free Air Compressor with 98% Air Drying System is designed to be one of the quietest 6.0 Hp air compressors in the industry having only 78 decibels of sound. The Powerful 3 2.0 HP SP-9421-22060 motors operate at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times i.e. may run continuously at 6.0 cfm @90 PSI for up to 6 hours, or intermittently 45 minutes at a time at 12.0 cfm at 90 PSI. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-20060DCC Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 1500 hours or less. The Oil-Free pump allows for use in a variety of temperatures cold starts and eliminates oil from being in the air. The large 20 Gallon Steel Air Tank is just the right size for dental practices and milling, manufacturing clean rooms, restaurant/bakery and general pneumatics that require clean ultra-dry air. The Air Dryer is specially designed to remove up to 98% of the water vapor from the air to protect sensitive tools and machinery. PDP performance range -20' F. to -51' F. Air Quality: ISO 8573 - Class 2.3.1* To dry the air from the air compressor an Aftercooler and 98% Air Dryer are utilized via a highly efficient twin-tower auto purging system. The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the 98% Air Dryer. The easy to replace Spin-On Air Dryer Cartridges have a regenerating High-Temperature Molecular Sieve Desiccant to dry the air. This cartridge dryer has an average life of 2-years before replacement. Designed for the person looking for Power, Dry Air, Air Flow and Less Service with at Least 30% Less Noise!


  • •Ultra quiet only 78 decibels
  • •Oil-free pump (class 1) - cleaner air for better tool operation
  • •0.01 micron prefilters (2 total)
  • •1/2 in. NPT female port
  • •Condor pressure switch
  • •Thermal overload protector
  • •125 psi maximum pressure
  • •220-Volts / 60 Hz / single phase - (no 208-Volts - if necessary, obtain 208 to 230 voltage booster)
  • •Time to fill tank from empty to full - 93-seconds
  • •Recovery time from 95 psi to 125 psi - 32 second

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.