Zoro Homepage

80060C 80 gal 6.0 hp Air Compressor

  • Mfr # CAT-80060C

  • Zoro # G514544257


product price: $2,729.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Voltage
220V
Overall Length
23.5 in
Overall Width
21 in
Cylinder Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-80060C
Zoro #
G514544257
UPC #
850053943416
Country of Origin
Mexico

Dimensions

Overall Length
23.5 in
Overall Width
21 in

Details

Voltage
220V
Cylinder Material
Steel

Description

CALIFORNIA AIR TOOLS 80060C
Powerful 6.0 Hp Ultra Quiet & Oil-Free 80 Gallon Stationary Air Compressor
220v 60hz 1-Phase
(range 200-240v)
76 Decibel noise level
6.0 HP (Rated/Running)
80 Gallon ASME Certified Steel Air Tank with Automatic Drain Valve
20.00 CFM @ 40 PSI
16.80 CFM @ 90 PSI
220 Volts / 60 Hertz / Single Phase
The CALIFORNIA AIR TOOLS 80060C Ultra Quiet & Oil-Free 80 Gallon Air Compressor is designed to be one of the quietest 6.0 Hp air compressors in the industry having only 76 decibels of sound. The Powerful Twin OLF2800 3.0 Hp motors operates at only 1680 RPM creating less noise and less wear.
The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-80060C Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours.
The Oil-Free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump). The large 80 Gallon Steel ASME Air Tank is just the right size for shop or garage.
Designed for the person looking for Power, Air Flow and Less Service with at Least 30% Less Noise!
*Regulated Output Pressure may not be adjusted any higher than the default (factory set) regulated output pressure level (i.e. 90 PSI).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.