Zoro Homepage

Air Compressor, 2 HP, 10 gal.

  • Mfr # CAT-10020DSPCAD

  • Zoro # G0164689


product price: $2,948.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Tank Size
10 gal.
Voltage
120V
Max. Pressure
150 psi
HP
2
Tank Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-10020DSPCAD
Zoro #
G0164689
UPC #
-
Country of Origin
Mexico

Dimensions

Tank Size
10 gal.
Width
26
Height
33
Length
39

Details

Voltage
120V
Max. Pressure
150 psi
HP
2
Tank Type
Steel
Free Air CFM @ Max. Pressure
5.3 @ 90 psi
Includes
Automatic Drain Valve, Sound Proof Cabinet
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
221
Item
Air Compressor,2 HP,10 gal.
Features
Two Pressure Control Gauges
Free Air CFM @ 90 PSI - Air Compressor
1.0
Maximum PSI
125 PSI
Connector Type
One 1/4" Connector
CFM at 90 PSI
5.30 CFM
Time to fill the Tank
130 Seconds
Pump Life
3,000 hours
AMPS
15.0 Amps
CFM at 40 PSI
6.40 CFM
Motor Speed
1680 RPMS

Description

Air Compressor,2 HP,10 gal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.