Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, Ultra Quiet, 1.0 HP

  • Mfr # 4610AC

  • Zoro # G4125171


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Tank Size
4.6 gal.
Voltage
120V
Max. Pressure
120 psi
HP
1
Tank Type
Twin Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4610AC
Zoro #
G4125171
UPC #
743369740117
Country of Origin
China

Dimensions

Tank Size
4.6 gal.
Overall Length
19.1 in
Overall Height
19.7 in
Overall Width
16.7 in
Tank Size - Air Compressor
4.6 gal
Width
18.75
Height
16.5
Length
19.5

Details

Voltage
120V
Max. Pressure
120 psi
HP
1
Tank Type
Twin Aluminum
Free Air CFM @ Max. Pressure
2.2 @ 90 psi
Includes
(2) 1/4 in Quick Connectors, (2) Pressure Control Gauges, Air Filter, Thermal Overload Protector
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
44 lb
Standards
UL
Free Air CFM @ 90 PSI - Air Compressor
2.2
Motor Type
Induction
Input Voltage - Air Compressor
110V AC
Lubrication Type - Air compressor
Oil Free
Tank Style - Air Compressor
Twin
Cylinder Material
Aluminum
Motor RPM
1,680 RPM
Item
Portable Air Compressor
(F)NPT Outlet
1/4 in
Avg. Pump Life
3,000 hr
HP - Air Compressor
1.0 hp
Full Load Amps
8.5
Item - Air Compressor
Portable Air Compressor
Max. Pressure - Air Compressor
120 psi
Weight - Air Compressor
44 lb
Lubrication Type
Oil Free
Features
Two Pressure Control Gauges
Connector Type
One 1/4" Universal Quick Connector
Pump Life
3,000 hours
Motor Speed
1680 RPMS
Time to fill the Tank
130 Seconds
CFM at 40 PSI
3.10 CFM
Maximum PSI
125 PSI
CFM at 90 PSI
2.20 CFM
AMPS
8.5 Amps
Input Voltage
110V AC
Average Pump Life
3,000 hr

Description

Portable Air Compressor, Lubrication Type Oil Free, Input Voltage 110V AC, Weight 44 lb, Motor Type Induction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.