Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
California Air Tools Air Compressor, Ultra Quiet, 1.0 HP 5510SE

Air Compressor, Ultra Quiet, 1.0 HP (Discontinued)

  • Mfr # 5510SE
  • Zoro # G4125250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510SE
Zoro #
G4125250
UPC #
743369755111
Country of Origin
China

Dimensions

Overall Length
25 1/2 in
Overall Height
21 in
Overall Width
11 1/2 in
Tank Size - Air Compressor
5.5 gal

Details

Includes
(2) Pressure Control Gauges, 1/4 in Quick Connector, Thermal Overload Protector, Wheel Kit, Air Filter
Standards
UL
Cylinder Material
Steel
Motor Type
Induction
Item - Air Compressor
Portable Air Compressor
Motor RPM
1680
Input Voltage - Air Compressor
110V AC
Avg. Pump Life
3,000 hr
Tank Style - Air Compressor
Hot Dog
HP - Air Compressor
1.00
Full Load Amps
8.5
Weight - Air Compressor
47 lb
Lubrication Type - Air compressor
Oil Free
(F)NPT Outlet
1/4 in
Item
Portable Air Compressor
Max. Pressure - Air Compressor
120 psi
Free Air CFM @ 90 PSI - Air Compressor
2.20

Description

Portable Air Compressor, Motor Type Induction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.