This item is Discontinued.

California Air Tools Ultra Quiet Oil-Free Continuous Run 15 gal 2-HP 220V CAT-15020CR-22060

Ultra Quiet Oil-Free Continuous Run 15 gal 2-HP 220V (Discontinued)

  • Mfr # CAT-15020CR-22060
  • Zoro # G7068579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT-15020CR-22060
Zoro #
G7068579
UPC #
743369715122
Country of Origin
China

Dimensions

Tank Size
15 gal.
Width
22
Length
40
Height
22

Details

Item
Air Comprssr,Cntnuous Run,220V,2HP,15Gal
Max. Pressure
120 psi
Phase
Single Phase
HP
2
Tank Type
Steel
Free Air CFM @ Max. Pressure
4.9 @ 90 psi
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
119
Voltage
220V
Features
Two Pressure Control Gauges
AMPS
9.0 Amps
Maximum PSI
125 PSI
Pump Life
5,000 hours
Connector Type
One1/4" Universal / Industrial Quick Connector
CFM at 40 PSI
5.80 CFM
Motor Speed
1680 RPMS
CFM at 90 PSI
4.90 CFM
Time to fill the Tank
150 Seconds

Description

Air Comprssr,Cntnuous Run,220V,2HP,15Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.