
California Air Tools 10020HDCADC Ultra Quiet & Oil-Free 2.0 Hp 10.0 Gal. Air Compressor (Discontinued)
- Mfr # CAT-10020HDCADC
- Zoro # G805857004
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CAT-10020HDCADC
Zoro #
G805857004
UPC #
850004451434
Country of Origin
United States
Description
the california air tools 10020hdcadc ultra quiet, ultra dry oil-freeair compressor with air drying system is designed to be one of the quietest2.0 hp air compressors in the industry having only70 decibels of sound.the powerful 2.0 hp motor operates at only 1680 rpm creating less noise and less wear. The sp series of ultra quiet air compressor motors have been designed to increase duty cycle and allow for longer continuous run times. The oil-free dual piston pump system is engineered for high performance and durability. Thecat-10020hdcadc air compressorhas a oil-free dual piston pump designed to have a life cycle before wear of3000 plus hours compared to other comparable air compressors with life cycles of1500 hours or less.the oil-free pump allows for use in a variety of temperatures(cold starts) and eliminates oil from being in the air. Thelarge 10 gallon horizontal steel air tankis just theright size to fit under a bench, desk or cabinet. The air dryer is specially designed to remove up to 98% of the water vapor from the air to protect sensitive tools and machinery performance range (-20' f. To -51' f.)air quality: iso 8573 - class 2.3.1.to dry the air from the air compressor an aftercooler and dryer are utilized. The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the air dryer. The easy to replace "spin-on" air dryer cartridge has a regenerating high-temperature molecular sieve desiccant to dry the air. This cartridge dryer has a life of 2-years before replacement. The california air tools ez-1 automatic drainvalve has beendesigned to eliminatemanually draining your air compressor air tank. The manually set timer allows you to set thetime for both thefrequency and duration of the draining process. Designed for the person looking for power, dry air, ai
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.