This item is Discontinued.

California Air Tools California Air Tools CAT-10010LFDC, 1HP, Single-Stage Comp, 10  Gal, Vert., 125 PSI, 3 CFM, 1PH 110V CAT-10010LFDC

California Air Tools CAT-10010LFDC, 1HP, Single-Stage Comp, 10 Gal, Vert., 125 PSI, 3 CFM, 1PH 110V (Discontinued)

  • Mfr # CAT-10010LFDC
  • Zoro # G305988024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT-10010LFDC
Zoro #
G305988024
UPC #
743369710110
Country of Origin
Mexico

Description

California air tools cat-10010lfdc, 1hp, single-stage comp, 10 gal, vert., 125 psi, 3 cfm, 1ph 110v the california air tools 10010lfdc industrial ultra quiet and oil-free air compressor is designed to be one of the quietest 1.0 horse power air compressors in the industry having only 60 decibels of sound. The powerful 1.0 hp motor operates at only 1400 rpm creating less noise, vibration and creating less wear. The oil-free dual piston pump system is engineered for longevity, high performance and durability. The cat-mp100lf motor/pump is tested for a minimum pump life of 4000 hours before service. 30% more life before repair. The large 10.0 gallon steel air tank is only 75 lbs. The air dryer is specially designed to remove the water vapor from the air to protect sensitive tools and machinery. To dry the air from the air compressor an after cooler and dryer are utilized. The after cooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the air dyer. This air compressor is ideal for anyone working inside (office, shop, store, warehouse or home) where noise is a major issue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.