This item is Discontinued.

California Air Tools California Air Tools CAT-10010DCAD, 1HP, Single-Stage Comp, 10  Gal, Vert., 125PSI, 2.2CFM, 1PH 110V CAT-10010DCAD

California Air Tools CAT-10010DCAD, 1HP, Single-Stage Comp, 10 Gal, Vert., 125PSI, 2.2CFM, 1PH 110V (Discontinued)

  • Mfr # CAT-10010DCAD
  • Zoro # G405987989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT-10010DCAD
Zoro #
G405987989
UPC #
743369710127
Country of Origin
Mexico

Description

California air tools cat-10010dcad, 1hp, single-stage comp, 10 gal, vert., 125psi, 2.2cfm, 1ph 110v the california air tools10010dcad ultra quiet and oil-free air compressor is designed to be one of the quietest 1.0 horse power air compressors in the industry having only 60 decibels of sound. The powerful 1.0 hp motor operates at only1680 rpm creating less noise, vibration and creating less wear. The oil-free dual piston pump system isengineered for longevity, high performance and durability. Thesp-9413motor/pump istested for a minimum pump life of 3000 hours before service, 25% more life before repair. The large 10.0gallon steel air tank is only76 lbs. The air dryer is specially designed to remove the water vapor from the air to protect sensitive tools and machinery. To dry the air from the air compressor an after cooler and dryer are utilized. The after cooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the air dryer. The california air tools ez-1 automatic drain valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process. This air compressor is ideal for anyone working inside (office, shop, store, warehouse or home) where noise is a major issue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.