This item is Discontinued.

California Air Tools California Air Tools CAT-15020C-22060 2HP 15 Gallon Portable Electric Air Compressor, Horizontal CAT-15020C-22060

California Air Tools CAT-15020C-22060 2HP 15 Gallon Portable Electric Air Compressor, Horizontal (Discontinued)

  • Mfr # CAT-15020C-22060
  • Zoro # G905923715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT-15020C-22060
Zoro #
G905923715
UPC #
743369715030
Country of Origin
Mexico

Description

California air tools cat-15020c-22060,2hp,portable comp.,15 gal,horiz.,150 psi,5.3 cfm,1-phase 220v the california air tools 15020c-22060 ultra quiet and oil-free air compressor is designed to be one of the quietest 2.0 hp air compressors in the industry having only 70 decibels of sound. The powerful "new" 2.0 hp (sp-90407) motor operates at only 1680 rpm creating less noise and less wear. The "new" sp series of ultra quiet air compressor motors have been designed to increase duty cycle and allow for longer continuous run times. The oil-free dual piston pump system is engineered for high performance and durability. The cat-15020c-22060 air compressor has a oil-free dual piston pump designed to have a life cycle before wear of 3000 plus hours compared to other comparable air compressors with life cycles of 500 hours or less. The oil-free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump).the easy start valve feature allows for a easier start up using less starting amps. The easy start valve releases a small amount of air from the pump at start up to produce a no-load condition allowing the motor to spin freely. This no-load start up requires less amps for a easier start up in cold temperatures. The large 15 gallon steel air tank with wheel kit makes it very easy to move around the jobsite, shop or garage. Designed for the person looking for power, air flow, less service and maintenance with at least 30% less noise!!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.