
California Air Tools CAT-20040DC, 4HP, Duplex Comp, 20 Gal, Horiz., 125PSI, 10.6CFM, 1PH 230V (Discontinued)
- Mfr # CAT-20040DC
- Zoro # G705987986
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAT-20040DC
Zoro #
G705987986
UPC #
743369720058
Country of Origin
Mexico
Description
California air tools cat-20040dc, 4hp, duplex comp, 20 gal, horiz., 125psi, 10.6cfm, 1ph 230v the california air tools 20040dc ultra quiet and oil-free air compressor is designed to be one of the quietest 4.0 horse power air compressors in the industry having only 75 decibels of sound. The powerful two 2.0 hp motors operates at only 1680 rpm creating less noise, vibration and creating less wear. The oil-free dual piston pump system is engineered for longevity, high performance and durability. The sp-90407 motor/pumps are tested for a minimum pump life of 3000 hours before service. 30% more life before repair. The large 20.0 gallon steel air tank is the right size for most all locations.. The air dyers are specially designed to remove the water vapor from the air to protect sensitive tools and machinery. To dry the air from the air compressor an after cooler and dryer are utilized. The after cooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the air dryer. This air compressor is ideal for anyone working inside (office, shop, store, warehouse or home) where noise is a major issue. Designed for the person looking for power, air flow and less service with at least 30% less noise!!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.