This item is Discontinued.

California Air Tools California Air Tools, Portable Elec Air Compressor, 1 HP, 4.6 Gallon, Twin Stack, 2.2 CFM CAT-4610S

California Air Tools, Portable Elec Air Compressor, 1 HP, 4.6 Gallon, Twin Stack, 2.2 CFM (Discontinued)

  • Mfr # CAT-4610S
  • Zoro # G605856948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT-4610S
Zoro #
G605856948
UPC #
743369746133
Country of Origin
China

Description

California air tools cat-4610s, 1 hp, hand carry, 4.6 gallon,twin stack,120 psi,2.2 cfm,1-phase 110v the california air tools4610s ultra quiet & oil-freeair compressor is designed to be one of the quietest air compressors in the industry having only60 decibels of sound. The powerful1.0 hp (sp-9413) motor operates at only 1680 rpm creating less noise and less wear. The "new" sp series of ultra quiet air compressor motors have been designed to increase duty cycle and allow for longer continuous run times. The oil-free dual piston pump system is engineered for high performance and durability. Thecat-4610s air compressorhas a oil-free dual piston pump designed to have a life cycle before wear of3000 plus hours compared to other comparable air compressors with life cycles of500 hours or less. The oil-free pump allows for use in a variety of temperatures and uneven terrains. The4.6 gallon steel air tank is lightweight (62 lbs), durable and very easy to transport. This air compressor is ideal for anyone working inside where noise is a major issue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.