This item is Discontinued.

California Air Tools California Air Tools CAT-10020CAD, Portable Electric Air  Compressor, 2 HP, 10 Gal, Ver, 5.3 CFM CAT-10020CAD

California Air Tools CAT-10020CAD, Portable Electric Air Compressor, 2 HP, 10 Gal, Ver, 5.3 CFM (Discontinued)

  • Mfr # CAT-10020CAD
  • Zoro # G205489188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT-10020CAD
Zoro #
G205489188
UPC #
743369710318
Country of Origin
Mexico

Description

California air tools cat-10020cad,2 hp,portable compressor,10 gal,vert.,125 psi,5.3 cfm,1-phase 110v the california air tools10020cad ultra quiet and oil-freeair compressor is designed to be one of the quietest2.0 hp air compressors in the industry having only70 decibels of sound. The powerful"new"2.0 hp (sp-9421) motor operates at only 1680 rpm creating less noise and less wear. The "new" sp series of ultra quiet air compressor motors have been designed to increase duty cycle and allow for longer continuous run times. The oil-free dual piston pump system is engineered for high performance and durability. Thecat-10020cadair compressorhas an oil-free dual piston pump designed to have a life cycle before wear of3000 plus hours compared to other comparable air compressors with life cycles of500 hours or less. The oil-free pump allows for use in a variety of temperatures(cold starts) and uneven terrains (no oil in the pump). The easy start valve feature allows for an easier start up using less starting amps. The easy start valve releases a small amount of air from the pump at start up to produce a no-load conditionallowing the motor to spin freely. This no-load start up requires less amps for an easier start up in cold temperatures. Thelarge 10 gallon steel air tankwith wheel kit makes it very easy to move around the jobsite, shop or garage. The california air tools ez-1 automatic drainvalve has been designed to eliminatemanually draining your air compressor air tank. The manually set timer allows you to set thetime for both the frequency and duration of the draining process. Designed for the person looking for power, air flow, less service and maintenance with at least 30% less noise!!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.