Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Pot for Casting 2.5 Gallon

  • Mfr # CAT-255C

  • Zoro # G304262316


product price: $195.29
/ea
Free Shipping & Returns

Key Features

Material
Steel
Capacity
2.5 Gal
For Use With
Casting
Width
10.375
Inside Dia.
9-1/4" W x 10" D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-255C
Zoro #
G304262316
UPC #
850004451663
Country of Origin
China

Dimensions

Width
10.375
Inside Dia.
9-1/4" W x 10" D
Hose Length
1/4 in Male Industrial Quick Connector
Height
18
Length
10.375
Depth
10.375

Details

Item
Pressure Pot
Material
Steel
Capacity
2.5 Gal
For Use With
Casting
Hose Color
Black
Max. Pressure
80 PSI

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.