Shop CALIFORNIA AIR TOOLS

Ultra Quiet And Oil-Free 6.0 Hp, 20.0 Gal. Steel Tank Air Compressor W/ Auto Drain Valve

  • Mfr # 20060CAD

  • Zoro # G506149521


product price:  $1,977.29
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20060CAD
Zoro #
G506149521
UPC #
850004451830
Country of Origin
United States

Description

The California Air Tools 20060CAD Ultra Quiet and Oil-Free Air Compressor is designed to be one of the quietest 6.0 HP air compressors in the industry having only 78 dB of sound. The Powerful three 2.0 HP motors operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The 20060CAD air compressor produces 14.60 CFM At 90 PSI and 19.80 CFM At 40 PSI. The CAT-20060CAD Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 1500-hours or less. The Oil-Free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump). The large 20 Gal. Steel Air Tank is just the right size for shop or garage. Designed for the person looking for Power, Air Flow and Less Service with at Least 30% Less Noise.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.