California Air Tools
Ultra Quiet Air Compressor Motor 2-HP 110V Only 70 dB
Mfr # SP-9421
Zoro # G4125436
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Certified
- CFM at 40 PSI 6.40 CFM
- CFM at 90 PSI 5.30 CFM
- Motor Speed 1680 RPMS
- AMPS 15
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Coal Filter, 1 in, Coalescing, 3.18 lb 8653AFEP6HA000N
- SPEEDAIRE Mandrel Bottle Adapter 42VA78
- BESTORQ XL Timing Belts 120XL037
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 RFI-1214-12
- DAYTON Motor, 5 HP, 184T, 208-230V AC, ODP, 1725 rpm 45YU16
- CENTURY Air Compressor Motor, 6 hp, 3600 RPM B387
- CENTURY Air Compressor Motor, 5 hp, 3600 RPM B384
- LEESON Air Compressor Motor, 5 hp, 3600 RPM 116523.00
- WEG Air Compressor Motor, 3 HP, Frame 56 12882732
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T 00518OS1CCD184T
- WEG Air Compressor Motor, 5 HP, Frame 56H 12882730
- California Air Tools Definite Purpose Motors