Ultra Quiet Oil-Free 10 gal 2-HP in SPC w/Air Dry & AutoDrn
Mfr # 10020SPCAD
Zoro # G4124955
product price:Â $1,957.99
/eaKey Features
Tank Size
10 gal.
Voltage
120V
Max. Pressure
150 psi
HP
2
Tank Type
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10020SPCAD
Zoro #
G4124955
UPC #
743369710288
Country of Origin
Mexico
Dimensions
Tank Size
10 gal.
Overall Length
21 in
Overall Height
32 in
Overall Width
26 in
Tank Size - Air Compressor
10 gal
Width
19.75
Length
31.5
Height
19.75
Description
Portable Air Compressor, Lubrication Type Oil Free, Input Voltage 110V AC, Weight 129 lb, Motor Type Induction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.