Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC
Mfr # 8010DSPCAD
Zoro # G4125086
product price:Â $2,580.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Tank Size
8 gal.
Voltage
120V
Max. Pressure
120 psi
HP
1
Tank Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010DSPCAD
Zoro #
G4125086
UPC #
743369780168
Country of Origin
United States
Dimensions
Tank Size
8 gal.
Width
20
Length
31.5
Height
25.75
Details
Voltage
120V
Max. Pressure
120 psi
HP
1
Tank Type
Steel
Free Air CFM @ Max. Pressure
3 @ 90 psi
Includes
Automatic Drain Valve, Sound Proof Cabinet
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
157
Item
Compressor w/Air Dryer in Cabinet,1.0 HP
Free Air CFM @ 90 PSI - Air Compressor
1.0
Features
Two Pressure Control Gauges
Time to fill the Tank
3 Minutes 10 Seconds
CFM at 40 PSI
4.00 CFM
Pump Life
4,000 hours
Connector Type
One 1/4" Connector
CFM at 90 PSI
3.00 CFM
Maximum PSI
125 PSI
AMPS
7.6 Amps
Motor Speed
1400 RPMS
Description
Compressor w/Air Dryer in Cabinet,1.0 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.