Ultra Quiet Oil-Free Air Compressor 10 gal 2-HP w/Air Dry

  • Mfr # 10020DC

  • Zoro # G4124946


product price:  $1,215.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
10 gal.
Voltage
120V
Max. Pressure
125 psi
HP
2
Tank Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020DC
Zoro #
G4124946
UPC #
743369710257
Country of Origin
United States

Dimensions

Tank Size
10 gal.
Height
23
Width
16
Length
35

Details

Voltage
120V
Max. Pressure
125 psi
HP
2
Tank Type
Steel
Free Air CFM @ Max. Pressure
5.3 @ 90 psi
Includes
Air Dryer
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
91
Item
Air Compressor with Air Dryer 2.0 HP
Free Air CFM @ 90 PSI - Air Compressor
1.0
Features
Two Pressure Control Gauges
Connector Type
Two 1/4" Universal Quick Connectors
CFM at 90 PSI
5.30 CFM
Motor Speed
1680 RPMS
Time to fill the Tank
130 Seconds
AMPS
15.0 Amps
Maximum PSI
125 PSI
CFM at 40 PSI
6.40 CFM
Pump Life
3,000 hours

Description

Air Compressor with Air Dryer 2.0 HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.