Ultra Quiet Oil-Free Air Compressor 20 gal 1.5-HP 175 PSI

  • Mfr # CAT-20015HP

  • Zoro # G6020773


product price:  $718.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
20 gal.
Voltage
120V
Max. Pressure
175 psi
HP
1.5
Tank Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT-20015HP
Zoro #
G6020773
UPC #
743369720089
Country of Origin
Mexico

Dimensions

Tank Size
20 gal.
Width
19.3
Length
46.7
Height
19.5

Details

Voltage
120V
Max. Pressure
175 psi
HP
1.5
Tank Type
Steel
Free Air CFM @ Max. Pressure
3.8 @ 90 psi
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
113
Item
Air Compressor,Ultra Quiet,1.5HP,20Gal
Free Air CFM @ 90 PSI - Air Compressor
1.0
Features
Two Pressure Control Gauges
AMPS
12.0 Amps
Motor Speed
1750 RPMS
Pump Life
3,000 hours
Connector Type
Two 1/4" Universal Quick Connectors
CFM at 40 PSI
4.00 CFM
Maximum PSI
175 PSI
Time to fill the Tank
7 minutes 30 seconds
CFM at 90 PSI
3.80 CFM

Description

Air Compressor,Ultra Quiet,1.5HP,20Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.