Ultra Quiet Oil-Free Air Compressor 4.6 gal 1-HP Only 60dB

  • Mfr # CAT-4610S

  • Zoro # G0164643


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Weight
56.2
Free Air CFM @ 90 PSI - Air Compressor
1.0
Features
Two Pressure Control Gauges
Width
19.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-4610S
Zoro #
G0164643
UPC #
743369746133
Country of Origin
China

Dimensions

Width
19.2
Length
20
Height
17.25

Details

Voltage
120V
Weight
56.2
Item
Air Compressor,Twin Tank,1 HP,4.6 gal.
Free Air CFM @ 90 PSI - Air Compressor
1.0
Features
Two Pressure Control Gauges
Connector Type
One 1/4" Universal Quick Connector
CFM at 40 PSI
3.10 CFM
Time to fill the Tank
130 Seconds
Maximum PSI
125 PSI
Pump Life
3,000 hours
Motor Speed
1680 RPMS
AMPS
8.5 Amps
CFM at 90 PSI
2.20 CFM

Description

Air Compressor,Twin Tank,1 HP,4.6 gal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.