Ultra Quiet & Oil-Free Continuous Run 2.0 Hp 20 Gallon Air Compressor

  • Mfr # 20020CR-22060

  • Zoro # G710860878


product price:  $1,524.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Housing Material
Steel
Overall Length
20 in
Engine Oil Capacity
20 Gallon
Weight
114
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20020CR-22060
Zoro #
G710860878
UPC #
850053943225
Country of Origin
United States

Dimensions

Overall Length
20 in
Overall Width
20 in

Details

Housing Material
Steel
Engine Oil Capacity
20 Gallon
Weight
114

Description

The CALIFORNIA AIR TOOLS 20020CR-22060 Ultra Quiet & Oil-Free Continuous 100% Duty Cycle 2.0 Hp Air Compressor is designed to be one of the quietest air compressors in the industry having only 77 decibels of sound. The Powerful New 200CR-22060 2.0 hp motor/pump operates at only 1700 RPM creating less noise and less wear. Continuous running up to 8 hours at 90 PSI and 12 hours at 40 PSI or below. The Oil-Free Dual Head Piston Pump System with Teflon Coated Piston Rings is engineered for high performance and durability. The CAT-20020CR-22060 Air Compressor has a Oil-Free Piston pump designed to have a life cycle before wear of 4000 hours of usage. The Oil-Free pump allows for use in a variety of temperatures cold starts and uneven terrains no oil in the pump. The large 20 gallon steel air tank with no flat wheels is just the right size for a shop, warehouse or factory. Designed for people looking for Oil-Free Continuous Air Flow with at Least 30% Less Noise!


  • •Ultra Quiet - Only 77 decibels
  • • Oil-Free Pump – Cleaner air for better tool operation and less maintenance costs.
  • •Two pressure control gauge
  • •Two - Female industrial "Push to Connect" quick connectors
  • •Condor Pressure Switch
  • •Thermal Overload Protector
  • •125 PSI Maximum Pressure
  • •220 Volt / 60 Hertz / Single Phase
  • •Amp Draw - 7 Amps
  • •Power Requirements: Dedicated 15 amp outlet/ 3000 Watt (running) Generator/ Extension Cord: 14 gauge 100ft cord/ GFCI - Ok

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.