
Ultra Quiet, Oil-Free & Continuous Run 2.0 Hp Air Compressor Motor/Pump
Mfr # CAT-200CR
Zoro # G704255949
product price:Â $899.99
/ea
Free Shipping & Returns
Key Features
Length
12.2
Amps
15
Voltage
110v
Max. Working Pressure (PSI)
125 PSI
RPM
1700 RPMS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAT-200CR
Zoro #
G704255949
UPC #
850004451670
Country of Origin
United States
Dimensions
Length
12.2
Width
8.58
Height
13.38
Depth
8.58
Details
Amps
15
Voltage
110v
Max. Working Pressure (PSI)
125 PSI
RPM
1700 RPMS
Material
Steel
Color
Gray
Description
This CALIFORNIA AIR TOOLS Ultra Quiet, Oil-Free & Continuous Run 2.0 Hp Air Compressor Motor/Pump has a voltage of 110v, a length of 12.2, an amps rating of 15, a maximum working pressure of 125 PSI, an RPM of 1700, a material of steel, a width of 8.58, a color of gray, a height of 13.38, and a depth of 8.58.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.