
Ultra Quiet, Oil-Free & Continuous Run (220 Volt) 2.0 Hp Air Compressor Motor/Pump
Mfr # CAT-200CR-22060
Zoro # G804255948
product price:Â $908.99
/ea
Free Shipping & Returns
Key Features
Voltage
220v
Max. Working Pressure (PSI)
125 PSI
RPM
1700 RPMS
Length
12.2
Amps
7.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAT-200CR-22060
Zoro #
G804255948
UPC #
850004451687
Country of Origin
United States
Dimensions
Length
12.2
Width
8.58
Height
13.38
Depth
8.58
Details
Voltage
220v
Max. Working Pressure (PSI)
125 PSI
RPM
1700 RPMS
Amps
7.5
Material
Steel
Color
Gray
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.