Ultra Quiet Oil-Free Industrial Air Compressor 6-gal 1-HP
Mfr # 6010LFC
Zoro # G4125095
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Tank Size
6 gal.
Voltage
120V
Max. Pressure
125 psi
HP
1
Tank Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6010LFC
Zoro #
G4125095
UPC #
743369760108
Country of Origin
United States
Dimensions
Tank Size
6 gal.
Width
26
Height
11.5
Length
21
Details
Voltage
120V
Max. Pressure
125 psi
HP
1
Tank Type
Steel
Free Air CFM @ Max. Pressure
3 @ 90 psi
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
49
Item
Quiet ind. 1.0 HP Air Compressor
Features
Two Pressure Control Gauges
Free Air CFM @ 90 PSI - Air Compressor
1.0
Motor Speed
1400 RPMS
CFM at 90 PSI
3.00 CFM
Time to fill the Tank
125 Seconds
CFM at 40 PSI
4.00 CFM
Pump Life
4,000 hours
Connector Type
One 1/4" Universal Quick Connector
Maximum PSI
125 PSI
AMPS
7.6 Amps
Description
Quiet ind. 1.0 HP Air Compressor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.