Shop CALIFORNIA AIR TOOLS
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Create Account
UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain
- Mfr # CAT-20020AD
- Zoro # G2380895
product price:Â
$
848.99
/ea
Key Features
Voltage
120V
Includes
Automatic Drain Valve
Weight
115
CFM at 40 PSI
6.40 CFM
Connector Type
Two 1/4" Universal Quick Connectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT-20020AD
- Zoro #
- G2380895
- UPC #
- 850004451489
- Country of Origin
- China
Dimensions
- Width
- 20
- Height
- 23
- Length
- 45
Details
- Voltage
- 120V
- Includes
- Automatic Drain Valve
- Weight
- 115
- CFM at 40 PSI
- 6.40 CFM
- Connector Type
- Two 1/4" Universal Quick Connectors
- Time to fill the Tank
- 4 Minutes
- CFM at 90 PSI
- 5.30 CFM
- AMPS
- 14.0 Amps
- Maximum PSI
- 125 PSI
- Features
- Two Pressure Control Gauges
- Pump Life
- 1,000 hours
- Motor Speed
- 1680 RPMS
Description
The CALIFORNIA AIR TOOLS 20020AD Ultra Quiet & Oil-Free Air Compressor is designed to be one of the quietest 2.0 Hp air compressors in the industry having only 70 decibels of sound. The Powerful 2.0 HP motor operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-20020AD Air Compressor has an Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 500 hours or less. The Oil-Free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump). The Easy Start Valve feature allows for a easier start up using less starting amps. The Easy Start Valve releases a small amount of air from the pump at start up to produce a no-load condition allowing the motor to spin freely. This no-load start up requires less amps for a easier start up in cold temperatures. The large 20 Gallon Steel Air Tank is designed to store more air for higher demand air tools such as spray guns and sanders. Prefect for the shop or garage. The factory installed California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. The 2 (no flat) wheels makes moving this air compressor very easy. Designed for the person looking for Power, Air Flow, Less Service and Maintenance with at Least 30% Less Noise!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.