Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

w/AirDryingSyst, AutoDrainCabinet

  • Mfr # CAT-20040DSPCADC

  • Zoro # G2373770


product price: $5,441.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Voltage
220V
Includes
Automatic Drain Valve, Air Dryer, Sound Proof Cabinet
Weight
375
Time to fill the Tank
150 Seconds
CFM at 90 PSI
10.60 CFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-20040DSPCADC
Zoro #
G2373770
UPC #
850004451359
Country of Origin
China

Dimensions

Length
39
Width
31
Height
46

Details

Voltage
220V
Includes
Automatic Drain Valve, Air Dryer, Sound Proof Cabinet
Weight
375
Time to fill the Tank
150 Seconds
CFM at 90 PSI
10.60 CFM
Connector Type
One 1/4" Industrial Quick Connectors
Features
Two Pressure Control Gauges
CFM at 40 PSI
12.80 CFM
Pump Life
3,000 hours
Motor Speed
1680 RPMS
Maximum PSI
125 PSI
AMPS
22 Amps

Description

The CALIFORNIA AIR TOOLS 20040DSPCADC Ultra Quiet, Ultra Dry Oil-Free Air Compressor with Air Drying System in a Soundproof Cabinet is designed to be one of the quietest 4.0 Hp air compressors in the industry having only 65 decibels of sound. The Powerful (2) 2.0 HP motors operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-20040DSPCADC Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 1500 hours or less. The Oil-Free pump allows for use in a variety of temperatures (cold starts) and eliminates oil from being in the air. The sturdy steel soundproof cabinet has a large 20-gallon steel air tank and caster wheels that makes it easy to move. The interior of the cabinet is lined with acoustic soundproofing foam insulation to reduce the air compressor's noise and vibration. The two latching door handles allows for easy access to the air compressor. The four exhaust fans are designed to remove the air from the cabinet for a cooler running air compressor. The Air Dryer is specially designed to remove up to 98% of the water vapor from the air to protect sensitive tools and machinery. PDP performance range (-20' F. to -51' F.) Air Quality: ISO 8573 - Class 2.3.1. To dry the air from the air compressor an Aftercooler and Dryer are utilized. The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer. The easy to replace "Spin-On" Air Dryer Cartridge has a regenerating High-Temperature Molecular Sieve Desiccant to dry the air. This cartridge dryer has a life of 2-years before replacement. The California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process. Designed for the person looking for Power, Dry Air, Air Flow and Less Service with at Least 30% Less Noise!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.