Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

w/AirDryingSyst, SoundPrfCabinet

  • Mfr # CAT-20040DSPCAD

  • Zoro # G2367157


product price: $5,836.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Voltage
220V
Includes
Automatic Drain Valve, Sound Proof Cabinet
Weight
370
AMPS
21 Amps
Pump Life
3,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-20040DSPCAD
Zoro #
G2367157
UPC #
850004451342
Country of Origin
China

Dimensions

Height
46
Length
39
Width
31

Details

Voltage
220V
Includes
Automatic Drain Valve, Sound Proof Cabinet
Weight
370
AMPS
21 Amps
Pump Life
3,000 hours
Connector Type
One 1/4" Industrial Quick Connectors
CFM at 90 PSI
10.60 CFM
Maximum PSI
125 PSI
CFM at 40 PSI
12.80 CFM
Time to fill the Tank
150 Seconds
Features
Two Pressure Control Gauges
Motor Speed
1680 RPMS

Description

The CALIFORNIA AIR TOOLS 20040DSPCAD Ultra Quiet & Oil-Free Air Compressor with Air Drying System and Auto Drain in a Soundproof Cabinet is designed to be one of the quietest 4.0 horsepower air compressors in the industry having only 65 decibels of sound. The (2) powerful 2.0 HP motors operates at only 1680 RPM creating less noise, vibration and creating less wear. The Oil-Free Dual Piston Pump System is engineered for longevity, high performance and durability. The SP-Motor/Pumps are tested for a minimum pump life of 3000 hours before service. 30% more life before service. The sturdy steel soundproof cabinet has a large 20-gallon steel air tank and caster wheels that makes it easy to move. The interior of the cabinet is lined with acoustic sound proofing foam insulation to reduce the air compressor's noise and vibration. The two latching door handles allows for easy access to the air compressor. The four exhaust fans are designed to remove the air from the cabinet for a cooler running air compressor. The Air Dryer is specially designed to remove the water vapor from the air to protect sensitive tools and machinery. To dry the air from the air compressor an Aftercooler and Dryer are utilized. The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer.The factory installed California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process. This air compressor is ideal for anyone working inside (office, shop, store, warehouse or home) where noise is a major issue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.