
Original California Jelly Blade - 13.5in, Clear, Bulk Package
Mfr # 25081
Zoro # G116559796
product price: $21.25
/eaKey Features
Color
Clear
Depth
3 in
Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25081
Zoro #
G116559796
UPC #
731522250818
Country of Origin
China
Dimensions
Length
13.5 in
Depth
3 in
Details
Color
Clear
Material
Silicone
Description
The California Jelly Blade's V-Blade design has exceptional contouring and flexibility to easily remove 90% of standing water in less than 1/3 the time of a towel or chamois, without scratching or streaking. Made from medical-grade silicone this blade is far superior to any other blade on the market. Features include easy to use ergonomic handle, special extender end for hard-to reach areas and detailer blade for side view mirrors and fog lights. It's clearly the world's most efficient car drying tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.