
Upholstery Brush
Mfr # 41701
Zoro # G616559838
product price: $18.99
/eaKey Features
Color
Red
Length
11.5 in
Depth
2 in
Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41701
Zoro #
G616559838
UPC #
731522417013
Country of Origin
China
Dimensions
Length
11.5 in
Depth
2 in
Details
Color
Red
Material
Silicone
Description
The Original California Upholstery Brush will sweep up hair, lint, dust and dirt from carpet floors, fabric seats and door panels. Your shoes collect dirt and debris throughout the day, and that transfers to on your vehicles carpet. Not to mention passengers that that leave behind messes, and pets that leave behind fur on your upholstery. Made from injection molded silicone, with a rigid-grip handle, and pliable bristles that reach into tight spaces. The brush quickly removes hair, lint and debris without the use of harsh chemicals. The bristles are gentle enough for delicate upholstery, but firm enough so no debris is left behind. Measures 11.5in length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.