Zoro Homepage

Universal Coupler Lock, Yellow

  • Mfr # G00109

  • Zoro # G5151431


product price: $148.99
/ea
Free Shipping & Returns

Key Features

For Use With
Most Couplers
Type
Universal Coupler Lock
Features
Fits all Couplers 1 7/8 in to 2 in, 2 5/16 in, and 3/4 in with Raised Lip
Color
Yellow
Hole Dia.
1 7/8 in to 2 in or 2 5/16 in, and 3/4 in with Raised Lip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G00109
Zoro #
G5151431
UPC #
098004001093
Country of Origin
Canada

Dimensions

Hole Dia.
1 7/8 in to 2 in or 2 5/16 in, and 3/4 in with Raised Lip
Hole Diameter
1 7/8 in, 2 5/16 in, 2 in

Details

For Use With
Most Couplers
Type
Universal Coupler Lock
Features
Fits all Couplers 1 7/8 in to 2 in, 2 5/16 in, and 3/4 in with Raised Lip
Item
Coupler Lock
Color
Yellow
Finish
Powder Coated
Lock Type
Universal
Includes
3/4 in Raised Lip
Sub-Category
Coupler
Vehicle Class
Trailer

Description

Coupler Lock, Lock Type Universal, For Use With Most Couplers, Hole Diameter 1 7/8 in, 2 5/16 in, 2 in, Vehicle Class Trailer, Features Fits all Couplers 1 7/8 in to 2 in, 2 5/16 in, and 3/4 in with Raised Lip, Includes 3/4 in Raised Lip, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.