Zoro Homepage

Wheel Clamp Type B, 14 and 15 In. Wheels

  • Mfr # CI00503

  • Zoro # G5151404


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Keys
Width
Up to 9 in
Color
Yellow
Fits
14 and 15 in Wheels
Features
Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI00503
Zoro #
G5151404
UPC #
098024005033
Country of Origin
Canada

Dimensions

Width
Up to 9 in
For Maximum Wheel Width
9 in
Fits Wheel Diameter
9 in
For Maximum Wheel Diameter
15 in
Fits Width Range
14in to 15 in
For Minimum Wheel Diameter
14 in

Details

Item
Wheel Clamp Type B
Includes
(2) Keys
Color
Yellow
Fits
14 and 15 in Wheels
Features
Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock
Material
Steel
Adjustable
Yes
Keying
Keyed Alike
Lock Type
Type B

Description

Wheel Clamp Type B, Lock Type Type B, Fits Width Range 14in to 15 in, Fits Wheel Diameter 9 in, Steel, Yellow, Includes (2) Keys, Adjustable Yes, For Maximum Wheel Diameter 15 in, For Maximum Wheel Width 9 in, For Minimum Wheel Diameter 14 in, Keying Keyed Alike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.