Zoro Homepage

Wheel Lock, Fits 12 in. and 13 in. Wheel

  • Mfr # CI00512

  • Zoro # G5151386


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Keys
Color
Yellow
Features
Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock
Fits
12 in and 13 in Wheel (Only)
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI00512
Zoro #
G5151386
UPC #
098024005125
Country of Origin
Canada

Dimensions

For Minimum Wheel Diameter
12 in
Fits Wheel Diameter
5 1/2 in
For Maximum Wheel Diameter
13 in
Fits Width Range
12 in to 13 in

Details

Item
Wheel Lock
Includes
(2) Keys
Color
Yellow
Features
Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock
Fits
12 in and 13 in Wheel (Only)
Material
Steel
Keying
Keyed Alike
Lock Type
7 Pin Integrated Lock
Adjustable
No

Description

Wheel Lock, Lock Type 7 Pin Integrated Lock, Fits Width Range 12 in to 13 in, Fits Wheel Diameter 5 1/2 in, Steel, Yellow, Includes (2) Keys, Adjustable No, For Maximum Wheel Diameter 13 in, For Minimum Wheel Diameter 12 in, Keying Keyed Alike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.