Zoro Homepage

Allflor Porch and Floor Enamel

  • Mfr # 53036-4-E

  • Zoro # G908676434


product price: $25.19
/ea

Key Features

Color
Gray
Container Size
1 qt
Sub Brand
AllFlor Porch & Floor Enamel Low Luster
Coverage Area
100 sq ft per quart
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53036-4-E
Zoro #
G908676434
UPC #
611131291948
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Interior/Exterior Paint
Color
Gray
Sub Brand
AllFlor Porch & Floor Enamel Low Luster
Coverage Area
100 sq ft per quart
Finish
Satin
Surface Texture
Smooth
Surface Material
Bare Wood, Concrete, Wood
Dry Time
4 to 24 hr
Activator, Base, Paint or Primer
Paint
Number of Components
2-Step System
Resin Type
Acrylic Enamel
Series Number
530 Series
Use Location
Exterior, Interior
Surface Type
Patio, Porch
Standards
OSHA Compliant
Base Type
Water
Coverage Area - Maximum
400 sq ft/gal
Series
Low Luster Enamel
Paint Type
Concrete and Block Filler
Sheen
Satin
Compatible Surface Material
Wood
VOC Content Weight
100 g/L
Sub-Brand
AllFlor Porch

Description

Allflor Porch and Floor Enamel

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.