Shop CALIFORNIA UMBRELLA
See all product information
Create Account
11' Black Aluminum Market Patio Umbrella, Sunbrella Canvas Cyan
- Mfr # 194061333549
- Zoro # G4691419
product price:
$
535.99
/ea
Free Shipping & Returns
Key Features
Overall Size
132 in W x 107 in H
Canopy Width
11 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194061333549
- Zoro #
- G4691419
- UPC #
- 194061333549
- Country of Origin
- United States
- Color
- Canvas Cyan
- Fabric Material
- Sunbrella
- Pole Material
- Aluminum
- Tilting
- No
- Opening Action
- Pulley Lift
- Rib Material
- Fiberglass
- Item
- Patio Umbrella
- Material
- Sunbrella
- Base Included
- No
- Residential / Commercial
- Commercial
Dimensions
- Overall Size
- 132 in W x 107 in H
- Canopy Width
- 11 ft
- Size
- 11 ft.
- Manufacturers Warranty Length
- Ribs: 3 yr, Pole: 1 yr, Canopy: 5 yr
Description
This heavy duty top seller 11 foot commercial grade umbrella offers all the features a residential or commercial owner demand with a robust, commercial grade aluminum frame. The two-section aluminum pole with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple and efficient pulley lift system, which compliments a resilient and easy to use umbrella. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. One of the key benefits to this umbrella is a three year warranty on the fiberglass ribs as opposed to your standard one year warranty. This umbrella will hold up against anything you throw at it; it has the benefits of both worlds. Sunbrella fabric. Simple and efficient pulley-lift system. Eight heavy duty fiberglass ribs for superior stability. Aluminum hub and housing. 2 section aluminum pole with over 2mm wall thickness. Reinforced rib joints. Stainless steel hardware and pulleys. Double wind vent. Product dimension: 132”W x 107”H. Recommend using protective cover. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.