Shop CALIFORNIA UMBRELLA
See all product information
Create Account
11' Bronze Aluminum Market Patio Umbrella, Sunbrella Macaw
- Mfr # 194061338001
- Zoro # G4704134
product price:
$
557.99
/ea
Free Shipping & Returns
Key Features
Canopy Width
11 x 8 ft
Canopy Shape
Rectangle
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 194061338001
- Zoro #
- G4704134
- UPC #
- 194061338001
- Country of Origin
- United States
Dimensions
- Canopy Width
- 11 x 8 ft
- Size
- 11 ft.
- Manufacturers Warranty Length
- Ribs/Pole: 1 yr, Canopy: 5 yr
Details
- Color
- Macaw
- Canopy Shape
- Rectangle
- Fabric Material
- Sunbrella
- Pole Material
- Aluminum
- Tilting
- No
- Opening Action
- Crank Lift
- Rib Material
- Aluminum
- Item
- Patio Umbrella
- Material
- Sunbrella
- Base Included
- No
- Residential / Commercial
- Residential
Description
For your large oval and rectangular tables, you need a market umbrella that offers the right coverage. This umbrella features an 11 x 8-foot rectangle canopy with an easy to use crank open function. The aluminum frame provides a lightweight and strong support for the canopy and the steel cable used to lift the canopy provides added resilience. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Large 11 x 8’ rectangular canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Crank open frame. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.