
Shop CALIFORNIA UMBRELLA
See all product information
6' Bronze Aluminum Market Patio Umbrella, Sunbrella Macaw
Mfr # 194061338124
Zoro # G4623984
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Overall Size
72" W x 102" H
Color
Macaw
Canopy Width
6 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
194061338124
Zoro #
G4623984
UPC #
194061338124
Country of Origin
United States
Dimensions
Overall Size
72" W x 102" H
Canopy Width
6 ft
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years
Details
Color
Macaw
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Push Button Tilt
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Patio Umbrella
Material
Sunbrella
Residential / Commercial
Residential
Base Included
No
Description
This traditional 6 foot California Umbrella market style is a top seller and offers the residential owner a beautiful market design without taking over their space. The aluminum frame has a simple crank to open and push- to- tilt design as well as aluminum ribs to match. The push-button tilt style keeps the model user-friendly and crank-to-open feature separate within the frame which adds to the umbrella’s longevity. Owners can simply crank open their umbrella and push a button to tilt canopy towards the sun. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Traditional 6-foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and push button tilt System. Durable 11⁄2 inch aluminum Pole. Product dimension: 72" W x 102" H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.