6' Grove Series Wood Pole Hardwood Ribs Sunbrella Tuscan
- Mfr # 194061338223
- Zoro # G4685277
product price:
$
285.99
/ea
Free Shipping & Returns
Key Features
Overall Size
72 in W x 102-5/8 in H
Canopy Width
6 ft
Series
MARE
Canopy Shape
Square
Fabric Material
Sunbrella
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 194061338223
- Zoro #
- G4685277
- UPC #
- 194061338223
- Country of Origin
- United States
Dimensions
- Overall Size
- 72 in W x 102-5/8 in H
- Canopy Width
- 6 ft
- Manufacturers Warranty Length
- Ribs/Pole: 1 yr, Canopy: 5 yr
Details
- Color
- Tuscan
- Series
- MARE
- Canopy Shape
- Square
- Fabric Material
- Sunbrella
- Pole Material
- Aluminum
- Tilting
- No
- Opening Action
- Manual Push Lift
- Rib Material
- Hardwood
- Item
- Patio Umbrella
- Material
- Sunbrella
- Residential / Commercial
- Commercial
- Base Included
- No
Description
The sizable 6’ x 6’ square canopy is the perfect size for bistro tables and coffee shops, backyard retreat as well as other outdoor dining spaces. The hallmark of the MARE series is the beautiful 100% marenti wood pole and rib system. The dark stained finish over a traditional marenti wood is perfect for outdoor dining rooms and poolside décor. The deluxe push lift system ensures a long lasting shade experience that commercial customers demand. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. 6' x 6' square canopy. 4 marenti wood ribs. High durable resin hub. Deluxe push-lift system. Durable 1.5"marenti wood pole. Dimensions: 72” x 102-5/8”. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.