7.5' Bronze Aluminum Market Patio Umbrella, Sunbrella Gateway Mist

  • Mfr # 194061338179

  • Zoro # G4687018


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Overall Size
90” W x 95-2/5” H
Color
Gateway Mist
Canopy Width
7 1/2 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194061338179
Zoro #
G4687018
UPC #
194061338179
Country of Origin
United States

Dimensions

Overall Size
90” W x 95-2/5” H
Canopy Width
7 1/2 ft
Size
7.5 ft.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years

Details

Color
Gateway Mist
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Push Button Tilt
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Patio Umbrella
Material
Sunbrella
Base Included
No
Residential / Commercial
Residential

Description

This traditional 7 1⁄2 foot California Umbrella market style offers the residential owner a beautiful market design without taking over their space. The aluminum frame has a simple crank to open and push- to- tilt design. The push-button tilt style keeps the tilt feature and the user-friendly, crank-to-open feature separate within the frame which adds to the umbrella’s longevity. Owners can simply crank open their umbrella and push a button to tilt canopy towards the sun. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Traditional 7 1⁄2 foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and push button tilt System. Durable 11⁄2 inch aluminum Pole. Product dimension: 90”W x 95-2/5”H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products